FAZB203NA - Faz-Na Ul 489 MCB 3P 20A B Curve

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZB203NA
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-B20/3-NA
Description
Faz-Na Ul 489 MCB 3P 20A B Curve
Miniature BKR 3P 20A B Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081296747 / 4015081296743 / 04015081296743
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZB203NA - Small Image
 
FAZB203NA - Large Image
Installation Sheets
 
 
FAZB203NA - Installation Sheet
Attachments
 
 
FAZB203NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Current Rating
20 Amp
Voltage Rating
277/480 Volt AC
Poles
3 in
Dimensions and Weight
Size
2.09 Inch Width x 2.36 Inch Depth x 4.13 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE; Application Convenience Receptacle Circuit, Motor Control Circuit, Load Circuits Leaving The Equipment, HACR Internal/External Equipment, PLC I/O Point, Computer, Power Supply, Control Instrumentation,
Commodity Description
3 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Description
FAZ-NA UL 489 MCB 3P 20A B CURVE
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 20 AMP CURRENT RATING; 3 POLE(S); SCREW TERMINAL TYPE; 3 TO 5 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE; APPLICATION CONVENIENCE RECEPTACLE CIRCUIT, MOTOR CONTROL CIRCUIT, LOAD CIRCUITS LEAVING THE EQUIPMENT, HACR INTERNAL/EXTER
Additional Information
Trip Setting
3 to 5 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZ-B20/3-NA
Brand
EATON MOELLER DISTRIBUTION & CONTROLS
Model
FAZ
GTIN
04015081296743
UPC
015081296747
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat