FAZB21SP - Faz Ul 1077 Supplementary 1P 2A B Curve Single PKG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZB21SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-B2/1-SP
Description
Faz Ul 1077 Supplementary 1P 2A B Curve Single PKG
Supplementary Protector 1P 2A B Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
015081639827 / 4015081639823 / 04015081639823
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZB21SP - Small Image
 
FAZB21SP - Large Image
Attachments
 
 
FAZB21SP - Specification Sheet
Installation Sheets
 
 
FAZB21SP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Current Rating
2 Amp
Poles
1
Voltage Rating
277/480 Volt AC
Terminal Type
Line/Load
Dimensions and Weight
Size
0.7 Inch Width x 2.36 Inch Depth x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector Circuit Breaker
Description
FAZ UL 1077 SUPPLEMENTARY 1P 2A B CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 2 AMP CURRENT RATING; 1 POLE(S); LINE/LOAD TERMINAL TYPE; 3 TO 5 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE, ABS, CCC; APPLICATION SUPPLEMENTARY PROTECTION, CONTROL CIRCUIT, LIGHTING, BUSINESS EQUIPMENT, A
Long Description
SUPPLEMENTARY PROTECTOR CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 277/480 VOLT AC VOLTAGE RATING
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE, ABS, CCC; Application Supplementary Protection, Control Circuit, Lighting, Business Equipment, Appliance; Single Packaging
Additional Information
Trip Setting
3 to 5 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZ-B2/1-SP
Brand
EATON CUTLER-HAMMER
Model
FAZ
GTIN
04015081639823
UPC
015081639827
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, UL (Canada and US), CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat