FAZC103 - Faz Ul 1077 Supplementary Protector 3P 10A C Curve

Eaton Corp

  • $309.91 (Each)
  • $309.91 (Each)
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
FAZC103
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C10/3
Description
Faz Ul 1077 Supplementary Protector 3P 10A C Curve
Supplementary Protector, Current Limiting; 3 Pole; 480 Vac Star/277 Vac; 10 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
784651269381 / 00784651269381
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.91 (Each)
Resources
Images
 
 
FAZC103 - Small Image
 
FAZC103 - Large Image
Installation Sheets
 
 
FAZC103 - Installation Sheet
Attachments
 
 
FAZC103 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 AMPERE
Interrupting Rating
10 KILOAMPERE
Wire Size
18 TO 8 AWG
Poles
3 in
Voltage Rating
480 VAC STAR/277 VAC
Terminal Type
Screw
Dimensions and Weight
Size
53.1 MM W X 74.9 MM D X 80 MM H
Descriptions
Description
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 10A C CURVE
Product Type
Supplementary Protector Circuit Breaker
Commodity Description
3 Pole Supplementary Protector Circuit Breakers
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING; 3 POLE; 480 VAC STAR/277 VAC; 10 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; TRIP SETTING 5 TO 10 AMPERE X RATED CURRENT; WIRE SIZE 18 TO 8 AWG; SCREW TERMINAL; 35 MM DIN RAIL MOUNTING
Additional Information
Trip Setting
5 TO 10 AMPERE X RATED CURRENT
Manufacturer Information
Manufacturers Part Number
FAZ-C10/3
Brand
Eaton Corp
Model
FAZ
GTIN
00784651269381
UPC
784651269381
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Mounting
35 MM DIN RAIL
Approval
UL 1077, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat