FAZD252NA - Faz-Na Ul 489 MCB 2P 25A D Curve

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD252NA
Manufacturer
Eaton
Manufacturer's Part Number
FAZD252NA
Description
Faz-Na Ul 489 MCB 2P 25A D Curve
Miniature BKR 2P 25A D Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081020687 / 4015081020683 / 04015081020683
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZD252NA - Small Image
 
FAZD252NA - Large Image
Attachments
 
 
FAZD252NA - Specification Sheet
Installation Sheets
 
 
FAZD252NA - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Poles
2
Voltage Rating
277/480 Volt AC
Current Rating
25 Amp
Terminal Type
Screw
Dimensions and Weight
Size
1.39 Inch Width x 2.36 Inch Depth x 4.13 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 2P 25A D CURVE
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 25 AMP CURRENT RATING; 2 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE; APPLICATION CONVENIENCE RECEPTACLE CIRCUIT, MOTOR CONTROL CIRCUIT, LOAD CIRCUITS LEAVING THE EQUIPMENT, HACR INTERNAL/EXT
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
2 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE; Application Convenience Receptacle Circuit, Motor Control Circuit, Load Circuits Leaving The Equipment, HACR Internal/External Equipment, PLC I/O Point, Computer, Power Supply, Control Instrumentation,
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZD252NA
Brand
Eaton
Model
FAZ
GTIN
04015081020683
UPC
015081020687
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat