H1032 - CHC

H1032 - Heater Coil

Eaton

  • $164.29 (for 1 Each)
  • $164.29 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    H1032
    Manufacturer
    Eaton
    Manufacturer's Part Number
    H1032
    Description
    Heater Coil
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Relays & Accessories - Overload Relays & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Heater Coils
    UNSPSC
    N/A
    UPC/GTIN
    782113212678 / 00782113212678
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $164.29 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    H1032 - Large Image
     
    H1032 - Small Image
     
    H1032 - Large Image
    Attachments
     
     
    H1032 - Specification Sheet
     
    H1032 - Specification Sheet
     
    H1032 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    HEATER COIL
    Product Type
    Heater Coil
    Special Features
    Used with Citation Controls
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    EATON
    Manufacturers Part Number
    H1032
    GTIN
    00782113212678
    UPC
    782113212678
    Taxonomies, Classifications, and Categories
    Category Description
    HEATER COILS
    unspsc code
    39122330
    igcc
    5364
    Type
    Heater Coil
    Packaging
    Weight per each
    0.1
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Contact Manufacturer
    Application
    Motor and Power Control Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for H1032

    Type in the slang term you'd like to suggest.

* All prices subject to change.