HMCP003A0C - HMCP Standard Mag Style W/Steel Collars

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCP003A0C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP003A0C
Description
HMCP Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 3 A, Three-Pole, Frame J-K, 9-30 A, Series C, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150795 / 00786679150795
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HMCP003A0C - Large Image
 
HMCP003A0C - Small Image
 
HMCP003A0C - Video
Other Links
 
 
HMCP003A0C - Other
 
HMCP003A0C - Other
 
HMCP003A0C - Other
Brochures
 
 
HMCP003A0C - Brochure
Attachments
 
 
HMCP003A0C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
3 A
Descriptions
extra long description
ETN HMCP003A0C HMCP STANDARD MAG ST
Product Type
HMCP Standard Mag Style W/ Steel Collars
Description
HMCP STANDARD MAG STYLE W/STEEL COLLARS
Long Description
Eaton molded case circuit breaker accessory motor circuit protector, Motor circuit protector, 3 A, Three-pole, Frame J-K, 9-30 A, Series C, Non-aluminum
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
8.0000 IN X 5.0000 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP003A0C
GTIN
00786679150795
UPC
786679150795
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Availability
Status
Inactive
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat