JGH3150FAG - 3P 150A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JGH3150FAG
Manufacturer
Eaton
Manufacturer's Part Number
JGH3150FAG
Description
3P 150A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR
Eaton Series G Complete Molded Case Circuit Breaker, JG-Frame, JG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 150 A, 600 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 25 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113526843 / 00782113526843
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
JGH3150FAG - Tech Bulletin
Images
 
 
JGH3150FAG - Large Image
 
JGH3150FAG - Large Image
 
JGH3150FAG - Large Image
 
JGH3150FAG - Small Image
 
JGH3150FAG - Video
Attachments
 
 
JGH3150FAG - Specification Sheet
Other Links
 
 
JGH3150FAG - Other
 
JGH3150FAG - Other
 
JGH3150FAG - Other
 
JGH3150FAG - Other
 
JGH3150FAG - Other
Brochures
 
 
JGH3150FAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 240 Vac65 kAIC at 480 Vac25 kAIC at 600 Vac
Current Rating
150 A
Voltage Rating
600 VAC
Poles
Three-pole
Descriptions
Description
3P 150A 65KA@480 70KA@415V FIX THERM/ADJ MAG BRKR
Long Description
Eaton Series G complete molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 150 A, 600 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
3P 150A 65KA480 70KA415V Fix Therm/Adj
extra long description
ETN JGH3150FAG 3P 150A 65KA480 70KA
Additional Information
dimensions
3.5700 IN X 4.1300 IN X 7.0000 IN
Trip Type
Fixed thermal, adjustable magnetic
frame
JG
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JGH3150FAG
GTIN
00782113526843
UPC
782113526843
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat