M22CK20 - Contact Block 2NO Cage Clamp

Eaton

  • $19.78 (Each)
  • $19.78 (Each)

Availability: In Stock Locally
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
M22CK20
Manufacturer
Eaton
Manufacturer's Part Number
M22-CK20
Description
Contact Block 2NO Cage Clamp
Eaton M22 Pushbutton Contact Block, M22 Contact Block, 22.5 MM, Front, Spring-Cage, Button: Black, 2NO, Ip65
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278124 / 00786685278124
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.78 (Each)
Resources
Tech Bulletins
 
 
M22CK20 - Tech Bulletin
Images
 
 
M22CK20 - Large Image
 
M22CK20 - Large Image
 
M22CK20 - Large Image
 
M22CK20 - Small Image
Attachments
 
 
M22CK20 - Specification Sheet
Other Links
 
 
M22CK20 - Other
 
M22CK20 - Other
 
M22CK20 - Other
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
22.5 mm
Descriptions
Description
CONTACT BLOCK 2NO CAGE CLAMP
extra long description
ETN M22-CK20 CONTACT BLOCK 2NO CAGE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Contact Block 2NO Cage Clamp
Long Description
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Spring-cage, Button: Black, 2NO, IP65
Special Features
NC contact blocks are positively driven
Additional Information
dimensions
1.0300 IN X 1.1800 IN X 1.5400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-CK20
GTIN
00786685278124
UPC
786685278124
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat