M22DHRK11P - Red Ext Mom PB 1NO/1NC LGND PLS Pop

Eaton

  • $37.87 (Each)
  • $37.87 (Each)
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
M22DHRK11P
Manufacturer
Eaton
Manufacturer's Part Number
M22-DH-R-K11-P
Description
Red Ext Mom PB 1NO/1NC LGND PLS Pop
Eaton M22 Modular Pushbutton M22 Pushbutton, Complete Device, 22.5 MM, Extended, Momentary, Non-Illuminated, Bezel: Silver, Button: Red, 1NO-1NC, IP67, IP69K, Nema 4X
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382524 / 00786685382524
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.87 (Each)
Resources
Tech Bulletins
 
 
M22DHRK11P - Tech Bulletin
Images
 
 
M22DHRK11P - Large Image
 
M22DHRK11P - Large Image
 
M22DHRK11P - Large Image
 
M22DHRK11P - Small Image
Other Links
 
 
M22DHRK11P - Other
 
M22DHRK11P - Other
 
M22DHRK11P - Other
Attachments
 
 
M22DHRK11P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Button, Extended
Dimensions and Weight
Depth
0.5000
Size
22.5 mm
Height
4.0000
Width
5.0000
Descriptions
Description
RED EXT MOM PB 1NO/1NC LGND PLS POP
extra long description
ETN M22-DH-R-K11-P RED EXT MOM PB,
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Red Ext Mom PB, 1NO/1NC, LGND PLS Pop
Long Description
Eaton M22 modular pushbutton M22 Pushbutton, Complete Device, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Silver, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X
Additional Information
dimensions
0.5000 IN X 5.0000 IN X 4.0000 IN
Contact Configuration
1 NO-1 NC
Manufacturer Information
Manufacturers Part Number
M22-DH-R-K11-P
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685382524
UPC
786685382524
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat