M22DZBGB14 - Mech Push Rod PB Blu Etched

Eaton

  • $22.68 (Each)
  • $22.68 (Each)
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
M22DZBGB14
Manufacturer
Eaton
Manufacturer's Part Number
M22-DZ-B-GB14
Description
Mech Push Rod PB Blu Etched
M22 Modular Pushbutton Through-The-Door Operator, 22.5 MM, Button, Button: Blue, Inscription: Reset/ GB14, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276984 / 00786685276984
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Resources
Images
 
 
M22DZBGB14 - Large Image
 
M22DZBGB14 - Small Image
Other Links
 
 
M22DZBGB14 - Other
Attachments
 
 
M22DZBGB14 - Specification Sheet
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
22.5 mm
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Mech Push Rod PB Blu Etched
extra long description
ETN M22-DZ-B-GB14 MECH PUSH ROD PB
Description
MECH PUSH ROD PB BLU ETCHED
Special Features
Used with ZB, ZW7 Overload Relays
Long Description
M22 Modular Pushbutton Through-the-Door Operator, 22.5 mm, Button, Button: Blue, Inscription: RESET/ GB14, IP67, IP69K, NEMA 4X, 21
Additional Information
dimensions
4.0000 IN X 1.1000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DZ-B-GB14
GTIN
00786685276984
UPC
786685276984
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat