M22LEDG - GRN LGHT Unit 12-30VAC/DC Screw Term

Eaton

  • $26.45 (Each)
  • $26.45 (Each)
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
M22LEDG
Manufacturer
Eaton
Manufacturer's Part Number
M22-LED-G
Description
GRN LGHT Unit 12-30VAC/DC Screw Term
Eaton M22 Modular Pushbutton, Led Light Unit, Screw, IP66, Nema 4X, 13, RK Resistance 4.7, Illuminated, Green, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685277585 / 00786685277585
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.45 (Each)
Resources
Tech Bulletins
 
 
M22LEDG - Tech Bulletin
Images
 
 
M22LEDG - Large Image
 
M22LEDG - Large Image
 
M22LEDG - Large Image
 
M22LEDG - Small Image
Attachments
 
 
M22LEDG - Specification Sheet
Other Links
 
 
M22LEDG - Other
 
M22LEDG - Other
 
M22LEDG - Other
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
12-30 Vac/dc
Descriptions
extra long description
ETN M22-LED-G GRN LGHT UNIT 12-30VA
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
GRN LGHT Unit 12-30VAC/DC Screw Term
Description
GRN LGHT UNIT 12-30VAC/DC SCREW TERM
Long Description
Eaton M22 modular pushbutton, LED Light Unit, Screw, IP66, NEMA 4X, 13, Rk resistance 4.7, Illuminated, Green, 12-30 Vac/dc
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-LED-G
GTIN
00786685277585
UPC
786685277585
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat