M22LRR - Ind LGHT Red 12-30VAC/DC

Eaton

  • $51.83 (Each)
  • $51.83 (Each)
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
M22LRR
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-R-R
Description
Ind LGHT Red 12-30VAC/DC
Eaton M22 Modular Pushbutton, Complete Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, Red, 100, 000 Hours Of Operation, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685278605 / 00786685278605
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.83 (Each)
Resources
Tech Bulletins
 
 
M22LRR - Tech Bulletin
Other Links
 
 
M22LRR - Other
 
M22LRR - Other
 
M22LRR - Other
Images
 
 
M22LRR - Large Image
 
M22LRR - Large Image
 
M22LRR - Small Image
Attachments
 
 
M22LRR - Specification Sheet
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
12-30 Vac/dc
Material, Color, and Finish
Lens Color
RED
Descriptions
Description
IND LGHT RED 12-30VAC/DC
extra long description
ETN M22-L-R-R IND LGHT RED 12-30VAC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT Red 12-30VAC/DC
Long Description
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Red, 100, 000 Hours of operation, 12-30 Vac/dc
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-L-R-R
GTIN
00786685278605
UPC
786685278605
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat