M22MWRK - Non-Ill 2-Pos MTN Sel SWTCH THB-GP Metal-BZL

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22MWRK
Manufacturer
Eaton
Manufacturer's Part Number
M22M-WRK
Description
Non-Ill 2-Pos MTN Sel SWTCH THB-GP Metal-BZL
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Two-Position, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685863320 / 00786685863320
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22MWRK - Large Image
 
M22MWRK - Large Image
 
M22MWRK - Large Image
 
M22MWRK - Small Image
Other Links
 
 
M22MWRK - Other
 
M22MWRK - Other
 
M22MWRK - Other
Tech Bulletins
 
 
M22MWRK - Tech Bulletin
Attachments
 
 
M22MWRK - Specification Sheet
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
22.5 mm
Descriptions
Product Type
Non-Ill 2POS MTN Sel SW THB-GP BZL
Description
NON-ILL 2-POS MTN SEL SWTCH THB-GP METAL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Maintained, Two-position, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Special Features
Includes contact block mounting adapter
extra long description
ETN M22M-WRK NON-ILL 2POS MTN SEL S
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22M-WRK
GTIN
00786685863320
UPC
786685863320
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
VDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat