M22PVLK12230R - Ill E-Stop Push-Pull 85-264VAC 1NO/2NC

Eaton

  • $105.83 (Each)
  • $105.83 (Each)
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
M22PVLK12230R
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVL-K12-230R
Description
Ill E-Stop Push-Pull 85-264VAC 1NO/2NC
Eaton M22 Modular Pushbutton, M22 Push-Pull Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Illuminated, Button Red, 1NO-2NC, IP67, IP69K, Nema 4X, 13, 85-264V, Bezel: Silver
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271811 / 00786685271811
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.83 (Each)
Resources
Tech Bulletins
 
 
M22PVLK12230R - Tech Bulletin
Images
 
 
M22PVLK12230R - Large Image
 
M22PVLK12230R - Large Image
 
M22PVLK12230R - Large Image
 
M22PVLK12230R - Small Image
Attachments
 
 
M22PVLK12230R - Specification Sheet
Other Links
 
 
M22PVLK12230R - Other
 
M22PVLK12230R - Other
 
M22PVLK12230R - Other
 
M22PVLK12230R - Other
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
85-264 V
actuator
Knob, Push-pull
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22-PVL-K12-230R ILL E-STOP PUS
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ill E-Stop Push-Pull 85-264VAC 1NO/2NC
Description
ILL E-STOP PUSH-PULL 85-264VAC 1NO/2NC
Long Description
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Illuminated, Button Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13, 85-264V, Bezel: Silver
Additional Information
Contact Configuration
1 NO-2 NC
dimensions
1.0000 IN X 4.0000 IN X 4.0000 IN
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVL-K12-230R
Brand
Eaton
GTIN
00786685271811
UPC
786685271811
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat