M22TD - Protective Diaphragm For FLSH PB and Ind LGHT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22TD
Manufacturer
Eaton
Manufacturer's Part Number
M22TD
Description
Protective Diaphragm For FLSH PB and Ind LGHT
Eaton M22 Pushbutton Protective Diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 MM, IP69K, Nema 4X, 21, Ip67
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283432 / 00786685283432
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
M22TD - Tech Bulletin
Images
 
 
M22TD - Large Image
 
M22TD - Large Image
 
M22TD - Small Image
Other Links
 
 
M22TD - Other
 
M22TD - Other
Attachments
 
 
M22TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
PROTECTIVE DIAPHRAGM FOR FLSH PB AND IND LGHT
Product Type
Prot Diaph - FLSH PB&Ind LGHT
extra long description
ETN M22-T-D Prot DIAPH - FLSH PB&IN
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton protective diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 mm, IP69K, NEMA 4X, 21, IP67
Special Features
Protective Pushbutton and Indicating Light Diaphragm
Additional Information
dimensions
1.3000 IN X 1.3000 IN X 0.6700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22TD
GTIN
00786685283432
UPC
786685283432
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat