M22XZKGB99 - E-Stop Legend Plate

Eaton

  • $10.31 (Each)
  • $10.31 (Each)
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
M22XZKGB99
Manufacturer
Eaton
Manufacturer's Part Number
M22-XZK-GB99
Description
E-Stop Legend Plate
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Inscription: Emergency-Stop/ GB99, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277189 / 00786685277189
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Resources
Tech Bulletins
 
 
M22XZKGB99 - Tech Bulletin
Images
 
 
M22XZKGB99 - Large Image
 
M22XZKGB99 - Small Image
Attachments
 
 
M22XZKGB99 - Specification Sheet
Other Links
 
 
M22XZKGB99 - Other
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
22.5 mm
Descriptions
extra long description
ETN M22-XZK-GB99 E-STOP LEGEND PLAT
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Legend Plate
Description
E-STOP LEGEND PLATE
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Inscription: EMERGENCY-STOP/ GB99, IP66, NEMA 4X, 13
Special Features
Rectangular Legend plate
Additional Information
dimensions
X X 1.9685 IN
Manufacturer Information
Manufacturers Part Number
M22-XZK-GB99
Brand
Eaton
GTIN
00786685277189
UPC
786685277189
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat