PSG60E12SM - PWR Supply 1PHASE 12VDC 60W Screw Term Metal

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG60E12SM
Manufacturer
Eaton
Manufacturer's Part Number
PSG60E12SM
Description
PWR Supply 1PHASE 12VDC 60W Screw Term Metal
Power Supply, Metal Enclosure Material, Ac to DC Power Conversion Method, 12 V DC, 100 to 240 V Ac, +75 °C Operating Temperature, -20 °C Operating Temperature, 47 to 63 HZ, 55 In Overall Length, 150 In Overall Width, 160 In Overall Height, 1 Phase, Din Rail Mount, Metal Material, Screw Terminal, 33 LB
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685520933 / 00786685520933
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PSG60E12SM - Video
 
PSG60E12SM - Large Image
 
PSG60E12SM - Large Image
 
PSG60E12SM - Large Image
 
PSG60E12SM - Small Image
Other Links
 
 
PSG60E12SM - Other
 
PSG60E12SM - Other
 
PSG60E12SM - Other
 
PSG60E12SM - Other
Specifications Sheets
 
 
PSG60E12SM - Specification Sheet
 
PSG60E12SM - Specification Sheet
Attachments
 
 
PSG60E12SM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Metal
Terminal Type
Screw
Wattage
60W
Phase
Single-phase
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Overall Length
55 in
Descriptions
Description
PWR SUPPLY 1PHASE 12VDC 60W SCREW TERM METAL
Long Description
Power Supply, Metal Enclosure Material, AC to DC Power Conversion Method, 12 V dc, 100 to 240 V ac, +75 °C Operating Temperature, -20 °C Operating Temperature, 47 to 63 Hz, 55 in Overall Length, 150 in Overall Width, 160 in Overall Height, 1 Phase, DIN Rail Mount, Metal Material, Screw Terminal, 33 lb
Short Description
Power Supply, DIN Rail Mount, Metal, 12 V dc
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection
Product Type
Power Supply
extra long description
ETN PSG60E12SM Power supply, Heavy
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Additional Information
Minimum Operating Temperature
-20 °C
Overall Width
150 in
Overall Height
160 in
Mounting Type
DIN Rail Mount
Standards Met
UL 508;CSA Certified;cUL Certified;cULus/UL 60950-1;IEC Rated;EN Listed;CE Marked;RoHS Compliant;German Safety
package quantity
1 ct
Power Conversion Method
AC to DC
Output Voltage Rating
12 V dc
Input Voltage Rating
100 to 240 V ac
Maximum Operating Temperature
+75 °C
dimensions
4.5000 IN X 6.0000 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG60E12SM
GTIN
00786685520933
UPC
786685520933
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight
33 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47 to 63 Hz
Application
Backup Power and Electronic Power Conversion
standard
CSA Certified,EN Listed,IEC Rated,cULus/UL 60950-1,UL 508,cUL Certified,CE Marked,German Safety,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat