S811+V36N3S - Soft Starter 290MM 360A W/ Opt Inside The Delta

Eaton

  • $12682.81 (Each)
  • $12,682.81 (Each)
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
S811+V36N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+V36N3S
Description
Soft Starter 290MM 360A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, Non-Combination Soft Starter, Frame Size 290 MM, 360 A, 600 V, Three-Pole
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685559094 / 00786685559094
Weight per unit
108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,682.81 (Each)
Resources
Tech Bulletins
 
 
S811+V36N3S - Tech Bulletin
Images
 
 
S811+V36N3S - Video
 
S811+V36N3S - Large Image
 
S811+V36N3S - Large Image
 
S811+V36N3S - Small Image
Attachments
 
 
S811+V36N3S - Specification Sheet
Other Links
 
 
S811+V36N3S - Other
 
S811+V36N3S - Other
 
S811+V36N3S - Other
 
S811+V36N3S - Other
 
S811+V36N3S - Other
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
600 V
Poles
Three-pole
Descriptions
Description
SOFT STARTER 290MM 360A W/ OPT INSIDE THE DELTA
Long Description
Eaton S811+ soft starter, Non-combination Soft Starter, Frame size 290 mm, 360 A, 600 V, Three-pole
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Product Type
RVSS 290MM 360A W/Opt Inside The Delta
extra long description
ETN S811+V36N3S RVSS 290MM 360A W/O
Additional Information
dimensions
16.5700 IN X 11.0500 IN X 7.3500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S811+V36N3S
GTIN
00786685559094
UPC
786685559094
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Soft starter
Packaging
Weight per each
108
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 60947-4-2,EN 60947-4-2,UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat