SHR0N12 - Selector Handle Red Size 0 NEMA3R/12 A, B&C Frame

Eaton

  • $94.57 (Each)
  • $94.57 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHR0N12
Manufacturer
Eaton
Manufacturer's Part Number
SHR0N12
Description
Selector Handle Red Size 0 NEMA3R/12 A, B&C Frame
Eaton Rotary Disconnect Front and Right External Handle, Front and Right External Handle, Front and Right External Handle, Red/Yellow, Nema 3R/12, External Handles, Nema 3R/12, R4/R5/R9, Handle Type: SH0
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403588 / 00786685403588
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.57 (Each)
Resources
Other Links
 
 
SHR0N12 - Other
 
SHR0N12 - Other
 
SHR0N12 - Other
 
SHR0N12 - Other
 
SHR0N12 - Other
Images
 
 
SHR0N12 - Large Image
 
SHR0N12 - Large Image
 
SHR0N12 - Large Image
 
SHR0N12 - Large Image
 
SHR0N12 - Small Image
 
SHR0N12 - Video
Attachments
 
 
SHR0N12 - Specification Sheet
Brochures
 
 
SHR0N12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Sel-HNDL Red Size 0 N3R/12 (A B&C Frame)
extra long description
ETN SHR0N12 SEL-HNDL RED SIZE 0 N3R
Description
SELECTOR HANDLE RED SIZE 0 NEMA3R/12 A,B&C FRAME
Long Description
Eaton rotary disconnect front and right external handle,Front and right external handle,Front and right external handle,Red/yellow,NEMA 3R/12,External handles,NEMA 3R/12,R4/R5/R9,Handle type: SH0
Special Features
Front and Right External Handle
Additional Information
media
Yes
dimensions
3.0700 IN X 2.4000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SHR0N12
GTIN
00786685403588
UPC
786685403588
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat