SHR0N4X - Selector Handle Red Size 0 NEMA4/4X A, B&C Frame

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHR0N4X
Manufacturer
Eaton
Manufacturer's Part Number
SHR0N4X
Description
Selector Handle Red Size 0 NEMA4/4X A, B&C Frame
Eaton Rotary Disconnect Front and Right External Handle, Front and Right External Handle, Front and Right External Handle, Red/Yellow, Nema 4/4X, External Handles, Nema 4/4X, R4/R5/R9
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403601 / 00786685403601
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SHR0N4X - Other
 
SHR0N4X - Other
 
SHR0N4X - Other
 
SHR0N4X - Other
 
SHR0N4X - Other
 
SHR0N4X - Other
Images
 
 
SHR0N4X - Large Image
 
SHR0N4X - Large Image
 
SHR0N4X - Large Image
 
SHR0N4X - Large Image
 
SHR0N4X - Large Image
 
SHR0N4X - Small Image
 
SHR0N4X - Video
Attachments
 
 
SHR0N4X - Specification Sheet
Brochures
 
 
SHR0N4X - Brochure
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
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
SELECTOR HANDLE RED SIZE 0 NEMA4/4X A,B&C FRAME
Product Type
Sel-HNDL Red Size 0 N4/4X (A B&C Frame)
extra long description
ETN SHR0N4X SEL-HNDL RED SIZE 0 N4/
Long Description
Eaton rotary disconnect front and right external handle,Front and right external handle,Front and right external handle,Red/yellow,NEMA 4/4X,External handles,NEMA 4/4X,R4/R5/R9
Special Features
Front and Right External Handle
Additional Information
media
Yes
dimensions
3.0700 IN X 2.4000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
SHR0N4X
Brand
Viton(R)
GTIN
00786685403601
UPC
786685403601
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat