SPV100480D2R - CHC

SPV100480D2R - 480D Vac 100KA Spdev N3R Encl

Eaton

  • $2618.83 (for 1 Each)
  • $2,618.83 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SPV100480D2R
    Manufacturer
    Eaton
    Manufacturer's Part Number
    SPV100480D2R
    Description
    480D Vac 100KA Spdev N3R Encl
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi  Mark as Incorrect
    Suggest a New Category
    Classification
    Surge Supression Products.CHD, CPS, Del
    UNSPSC
    39121610 - Surge suppressers
    UPC/GTIN
    786685491851 / 00786685491851
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2,618.83 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    46 Each
    Resources
    Other Links
     
     
    SPV100480D2R - Other
    Attachments
     
     
    SPV100480D2R - Specification Sheet
    Brochures
     
     
    SPV100480D2R - Brochure
    Installation Sheets
     
     
    SPV100480D2R - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    100 kAIC
    Voltage Rating
    277/480 VAC
    Phase
    3 W
    Descriptions
    Product Type
    Surge Protection Device
    Description
    480D VAC 100KA SPDEV N3R ENCL
    Special Features
    Audible alarm form C relay contact
    Additional Information
    dimensions
    5.0000 IN X 11.5500 IN X 2.5000 IN
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    SPV100480D2R
    GTIN
    00786685491851
    UPC
    786685491851
    Taxonomies, Classifications, and Categories
    Category Description
    SURGE SUPRESSION PRODUCTS.CHD,CPS,DEL
    Type
    SPV
    Packaging
    Weight per each
    5
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3R
    Mounting
    Side-mount
    standard
    UL 1283,CSA TIL I-11B,CSA Std. C22.2 No. 8,UL 1449
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    46 Odessa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SPV100480D2R

    Type in the slang term you'd like to suggest.

* All prices subject to change.