SVX030A14A1B1 - SVX9000 30HP 480V NEMA1 W/BR Chop Alfa PNL

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Wichita Falls, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX030A14A1B1
Manufacturer
Eaton
Manufacturer's Part Number
SVX030A1-4A1B1
Description
SVX9000 30HP 480V NEMA1 W/BR Chop Alfa PNL
Eaton SVX Adjustable Frequency Drive, 30HP, Nema Type 1/IP21, 480V, FR6, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116011537 / 00782116011537
Weight per unit
46.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
SVX030A14A1B1 - Small Image
 
SVX030A14A1B1 - Large Image
 
SVX030A14A1B1 - Large Image
 
SVX030A14A1B1 - Large Image
 
SVX030A14A1B1 - Large Image
 
SVX030A14A1B1 - Large Image
 
SVX030A14A1B1 - Large Image
Attachments
 
 
SVX030A14A1B1 - Specification Sheet
Brochures
 
 
SVX030A14A1B1 - Brochure
Tech Bulletins
 
 
SVX030A14A1B1 - Tech Bulletin
Other Links
 
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
 
SVX030A14A1B1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.5
Height
11.8
Depth
25
Descriptions
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Description
SVX9000 30HP 480V NEMA1 W/BR CHOP ALFA PNL
Long Description
Eaton SVX adjustable frequency drive, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
extra long description
ETN SVX030A1-4A1B1 SVX9000 30HP 480
Product Type
SVX9000 30HP 480V N1 W/BR Chop Alfa PNL
Additional Information
keypad
Alphanumeric
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SVX030A1-4A1B1
GTIN
00782116011537
UPC
782116011537
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
46.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC 61800-2,UL 508C,EN 61800-3 Level H,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat