TMRP5101 - 10-Function Time Delay Relay SPDT 12A 12-240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMRP5101
Manufacturer
Eaton
Manufacturer's Part Number
TMRP5101
Description
10-Function Time Delay Relay SPDT 12A 12-240V
TMRP Series Timing Relay, Octal Style Terminals, 8 Pins, Control Switch Trigger, 0.1 Seconds-9, 990 Hours Time Delay, 12-240 Vac/DC Input Voltage, On/Off Delay, 90% Silver, 10% Nickel, 12A Contact Rating, SPDT Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685215365 / 00786685215365
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TMRP5101 - Large Image
 
TMRP5101 - Large Image
 
TMRP5101 - Large Image
 
TMRP5101 - Small Image
Attachments
 
 
TMRP5101 - Specification Sheet
Other Links
 
 
TMRP5101 - Other
 
TMRP5101 - Other
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
10-FUNCTION TIME DELAY RELAY SPDT 12A 12-240V
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Product Type
10-Function TD RL, SPDT, 12A, 12-240V
extra long description
ETN TMRP5101 10-function TD rl, SPD
Long Description
TMRP Series Timing Relay, Octal style terminals, 8 pins, Control switch trigger, 0.1 seconds-9,990 hours time delay, 12-240 Vac/dc input voltage, ON/OFF delay, 90% silver, 10% nickel, 12A contact rating, SPDT contact configuration
Additional Information
Contact Rating
12A
dimensions
3.4600 IN X 1.8800 IN X 1.8800 IN
Number of Pins
8
Contact Configuration
SPDT
Manufacturer Information
Manufacturers Part Number
TMRP5101
Brand
Eaton
GTIN
00786685215365
UPC
786685215365
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat