TRFP240AC - 100-240V Ac Timer

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRFP240AC
Manufacturer
Eaton
Manufacturer's Part Number
TRFP240AC
Description
100-240V Ac Timer
Eaton TR Series Timing Relay, Pin/Octal Style Terminals, Signal Triggered, 100-240V Coil, 50/60 HZ, 10A, 240 Vac/30 VDC Max. Allowable Load, 2 Form C, DPDT (Delayed Output) Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
782116149810 / 00782116149810
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRFP240AC - Large Image
 
TRFP240AC - Large Image
 
TRFP240AC - Large Image
 
TRFP240AC - Small Image
Attachments
 
 
TRFP240AC - Specification Sheet
Other Links
 
 
TRFP240AC - Other
 
TRFP240AC - Other
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
100-240V Ac Timer
Description
100-240V AC TIMER
Long Description
Eaton TR Series Timing Relay, Pin/octal style terminals, Signal triggered, 100-240V coil, 50/60 Hz, 10A, 240 Vac/30 Vdc max. allowable load, 2 form C, DPDT (delayed output) contact configuration
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
extra long description
ETN TRFP240AC 100-240V AC TIMER
Additional Information
Contact Configuration
2 form C, DPDT
dimensions
3.0700 IN X 1.4200 IN X 1.5800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
TRFP240AC
GTIN
00782116149810
UPC
782116149810
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
standard
cULus Listed,CSA Certified,TUV,CE Marked
Application
Elec Assemblies, Panels & EOEM - Control Panels for Machines
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat