XBUT4BU - 6.2MM Wide Blue Feed Through TB 26-10awg

Eaton

  • $3.21 (Each)
  • $3.21 (Each)

  • $32.10 (Per 10)

  • $160.50 (Per 50)
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
XBUT4BU
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4BU
Description
6.2MM Wide Blue Feed Through TB 26-10awg
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Blue, 10 Awg/4 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894307 / 00782116894307
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$32.10 (Per 10)
Standard Packaging
$160.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT4BU - Tech Bulletin
Images
 
 
XBUT4BU - Large Image
 
XBUT4BU - Small Image
Attachments
 
 
XBUT4BU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-10 AWG
amperage rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Color
Blue
Descriptions
Description
6.2MM WIDE BLUE FEED THROUGH TB 26-10AWG
Product Type
6.2MM Wide Blue Feed Through TB 26-10awg
extra long description
ETN XBUT4BU 6.2MM WIDE BLUE FEED TH
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw connection single level-through-feed, Blue, 10 AWG/4 mm2 maximum wire
Additional Information
dimensions
1.8500 IN X 0.2400 IN X 2.1700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4BU
GTIN
00782116894307
UPC
782116894307
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat