XBUT4FBE - 6.2MM Wide Fuse Block 5X20 Fuse

Eaton

  • $9.23 (Each)
  • $9.23 (Each)

  • $461.50 (Per 50)

Availability: In Stock Locally
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
XBUT4FBE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4FBE
Description
6.2MM Wide Fuse Block 5X20 Fuse
Fuse Terminal Block, 6.30 A, 600 V Ac, #10 Awg;4 SQ.MM Wire Size, 0.24 In Overall Length, 2.24 In Overall Height, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905218 / 00782116905218
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Standard Packaging
$461.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT4FBE - Tech Bulletin
Images
 
 
XBUT4FBE - Large Image
 
XBUT4FBE - Small Image
 
XBUT4FBE - Large Image
Specifications Sheets
 
 
XBUT4FBE - Specification Sheet
 
XBUT4FBE - Specification Sheet
Attachments
 
 
XBUT4FBE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6.30 A
Voltage Rating
600 V ac
Wire Size
#10 AWG;4 sq.mm
amperage rating
6.30A (IEC), 6.30A (UL)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
0.24 in
Descriptions
Product Type
Fuse Terminal Block
Long Description
Fuse Terminal Block, 6.30 A, 600 V ac, #10 AWG;4 sq.mm Wire Size, 0.24 in Overall Length, 2.24 in Overall Height, 0.03 lb
Features
The UT Series fuse terminal blocks come in two varieties lever type and cap. Each performs two functions. They act as a fuse carrier for most common North American and European fuses and they allow for potential distribution with the double bridge shaft. The terminal blocks therefore allow bypass routing of two separate potentials next to each other. This has the advantage of a time-saving potential infeed and a correct, functional configuration of the terminal strip. For signaling a triggered fuse, fuse t
Short Description
Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse
extra long description
ETN XBUT4FBE 6.2MM WIDE FUSE BLOCK
Description
6.2MM WIDE FUSE BLOCK 5X20 FUSE
Additional Information
Overall Height
2.24 in
Standards Met
UL Listed;CSA Certified
dimensions
1.8500 IN X 0.2400 IN X 2.1700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4FBE
GTIN
00782116905218
UPC
782116905218
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wiring Management and Devices
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat