XT0B2P4CC1 - IEC Ovlr Frame C Class 10 1.6-2.4a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0B2P4CC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB2P4CC1
Description
IEC Ovlr Frame C Class 10 1.6-2.4a
IEC Ovlr Frame C Class 10 1.6-2.4a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784489 / 4015082784485 / 04015082784485
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0B2P4CC1 - Small Image
 
XT0B2P4CC1 - Large Image
Installation Sheets
 
 
XT0B2P4CC1 - Installation Sheet
Attachments
 
 
XT0B2P4CC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME C CLASS 10 1.6-2.4A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 1.6 TO 2.4 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 1.6 TO 2.4 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; C IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 45 MILLIMETER; WIRE SIZE 14 TO 8 AWG; TORQUE RATING 16 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Additional Information
Motor FLA
1.6 TO 2.4 AMPERE
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Manufacturers Part Number
XTOB2P4CC1
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
04015082784485
UPC
015082784489
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
BIMETALLIC
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Mounting
CONTACTOR
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat