XT0E1P6BCS - CHC

XT0E1P6BCS - Xtoe Ol 0.33-1.65A IEC FR-B Standard

Eaton

  • $111.35 (Each)
  • $111.35 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XT0E1P6BCS
    Manufacturer
    Eaton
    Manufacturer's Part Number
    XTOE1P6BCS
    Description
    Xtoe Ol 0.33-1.65A IEC FR-B Standard
    Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 0.33-1.65A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Relays & Accessories - Overload Relays & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    General Purpose Relays
    UNSPSC
    N/A
    UPC/GTIN
    786685416397 / 00786685416397
    Weight per unit
    0.87 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $111.35 (Each)
    Resources
    Images
     
     
    XT0E1P6BCS - Small Image
     
    XT0E1P6BCS - Large Image
     
    XT0E1P6BCS - Large Image
    Installation Sheets
     
     
    XT0E1P6BCS - Installation Sheet
    Attachments
     
     
    XT0E1P6BCS - Specification Sheet
     
    XT0E1P6BCS - Specification Sheet
    Brochures
     
     
    XT0E1P6BCS - Brochure
    Other Links
     
     
    XT0E1P6BCS - Other
     
    XT0E1P6BCS - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    XTOE OL 0.33-1.65A IEC FR-B STANDARD
    Product Type
    Xtoe Ol (0.33-1.65A) IEC FR-B Standard
    Long Description
    Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 0.33-1.65A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
    Additional Information
    dimensions
    1.7700 IN X 1.4200 IN X 4.3300 IN
    Contact Configuration
    NO, NC
    Trip Type
    Selectable 10 A, class 10 ,20, 30
    Manufacturer Information
    Manufacturers Part Number
    XTOE1P6BCS
    Brand
    Eaton
    GTIN
    00786685416397
    UPC
    786685416397
    Taxonomies, Classifications, and Categories
    Category Description
    GENERAL PURPOSE RELAYS
    Type
    Electronic overload relay
    Packaging
    Weight per each
    0.87
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
    Mounting
    DIRECT
    standard
    IEC 60947,UL Listed,EN 60947,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for XT0E1P6BCS

    Type in the slang term you'd like to suggest.

* All prices subject to change.