XTCE007B10A - Contactor 3P FVNR 7A Frame B 1NO 110/50 120/60 Coi

Eaton

  • $142.59 (Each)
  • $142.59 (Each)

Availability: In Stock Locally
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
XTCE007B10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE007B10A
Description
Contactor 3P FVNR 7A Frame B 1NO 110/50 120/60 Coi
Contactor 3P FVNR 7A Frame B 1NO 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082765471 / 4015082765477 / 04015082765477
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.59 (Each)
Resources
Images
 
 
XTCE007B10A - Small Image
 
XTCE007B10A - Large Image
Installation Sheets
 
 
XTCE007B10A - Installation Sheet
Attachments
 
 
XTCE007B10A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 Amp (UL Continuous), 7 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 7 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 7 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1/4 HP AT 115 VOLT, 3/4 HP AT 200 VOLT, 1 HP AT 230 VOLT 1-PHASE, 1-1/2 HP AT 200 VOLT, 2 HP AT 230 VOLT, 3 HP AT 460 VOLT, 5 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 2.2 KILOWATT AT 220/230 VOLT, 3 KILOWATT AT 380/400 VOL
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 7A FRAME B 1NO 110/50 120/60 COI
Additional Information
Power Rating/Voltage
1/4 HP at 115 Volt, 3/4 HP at 200 Volt, 1 HP at 230 Volt 1-Phase, 1-1/2 HP at 200 Volt, 2 HP at 230 Volt, 3 HP at 460 Volt, 5 HP at 575 Volt 3-Phase (UL/CSA Rating), 2.2 Kilowatt at 220/230 Volt, 3 Kilowatt at 380/400 Volt, 4 Kilowatt at 415 Volt, 3.5 Kil
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Auxiliary Contact
1NO
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE007B10A
Model
XT
GTIN
04015082765477
UPC
015082765471
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat