XTCE095F00A - Contactor 3P FVNR 95A Frame F 110/50 120/60 Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE095F00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE095F00A
Description
Contactor 3P FVNR 95A Frame F 110/50 120/60 Coil
Contactor 3P FVNR 95A Frame F 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082394770 / 4015082394776 / 04015082394776
Weight per unit
5.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCE095F00A - Small Image
 
XTCE095F00A - Large Image
Installation Sheets
 
 
XTCE095F00A - Installation Sheet
Attachments
 
 
XTCE095F00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 Amp (UL Continuous), 95 Amp (AC-3), 130 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 90 Millimeter
Descriptions
Product Type
Contactor
Description
CONTACTOR 3P FVNR 95A FRAME F 110/50 120/60 COIL
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 125 AMP (UL CONTINUOUS), 95 AMP (AC-3), 130 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 7-1/2 HP AT 115 VOLT 1-PHASE, 15 HP AT 200 VOLT 1-PHASE, 15 HP AT 230 VOLT 1-PHASE, 25 HP AT 200 VOLT 3-PHASE, 40 HP 230 VOLT 3-PHASE, 75 HP AT 460 VOLT 3-PHASE, 100 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 30 KILOW
Long Description
CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 125 AMP (UL CONTINUOUS), 95 AMP (AC-3), 130 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
DEFINITE PURPOSE CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Power Rating/Voltage
7-1/2 HP at 115 Volt 1-Phase, 15 HP at 200 Volt 1-Phase, 15 HP at 230 Volt 1-Phase, 25 HP at 200 Volt 3-Phase, 40 HP 230 Volt 3-Phase, 75 HP at 460 Volt 3-Phase, 100 HP at 575 Volt 3-Phase (UL/CSA Rating), 30 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase,
Auxiliary Contact
0NO-0NC
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE095F00A
Model
XT
GTIN
04015082394776
UPC
015082394770
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
5.22
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat