XTCE150G00A - Contactor 3P FVNR 150A Frame G 100-120V50/60H Coil

Eaton

  • $1263.01 (Each)
  • $1,263.01 (Each)
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
XTCE150G00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE150G00A
Description
Contactor 3P FVNR 150A Frame G 100-120V50/60H Coil
Contactor 3P FVNR 150A Frame G 100-120V50/60H Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082395876 / 4015082395872 / 04015082395872
Weight per unit
5.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,263.01 (Each)
Resources
Installation Sheets
 
 
XTCE150G00A - Installation Sheet
Images
 
 
XTCE150G00A - Small Image
 
XTCE150G00A - Large Image
Attachments
 
 
XTCE150G00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
180 Amp (UL Continuous), 150 Amp (AC-3), 190 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 90 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 150A FRAME G 100-120V50/60H COIL
Product Type
Iec Contactor
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 180 AMP (UL CONTINUOUS), 150 AMP (AC-3), 190 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 180 AMP (UL CONTINUOUS), 150 AMP (AC-3), 190 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 10 HP AT 115 VOLT, 25 HP AT 200 VOLT, 30 HP AT 230 VOLT 1-PHASE, 40 HP AT 200 VOLT, 60 HP AT 230 VOLT, 125 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 48 KILOWATT AT 220/230 VOLT, 75 KILOWATT AT 380/400 VOLT, 91 KILOWATT AT 415
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Auxiliary Contact
0NO-0NC
Power Rating/Voltage
10 HP at 115 Volt, 25 HP at 200 Volt, 30 HP at 230 Volt 1-Phase, 40 HP at 200 Volt, 60 HP at 230 Volt, 125 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 48 Kilowatt at 220/230 Volt, 75 Kilowatt at 380/400 Volt, 91 Kilowatt at 415 Volt, 96 Kilowatt at 660/69
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE150G00A
Brand
EATON MOELLER CONTROLS & DISTRIBUTION
Model
XT
GTIN
04015082395872
UPC
015082395876
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
5.2099
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat