XTCERENC0ILDC - Contactor Part Replacement Coil Frame D 415/50 480

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCERENC0ILDC
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILDC
Description
Contactor Part Replacement Coil Frame D 415/50 480
Contactor Part Replacement Coil Frame D 415/50 480/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082811741 / 4015082811747 / 04015082811747
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCERENC0ILDC - Small Image
 
XTCERENC0ILDC - Large Image
Attachments
 
 
XTCERENC0ILDC - Specification Sheet
Installation Sheets
 
 
XTCERENC0ILDC - Installation Sheet
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
415 VAC AT 50 HZ, 480 VAC AT 60 HZ
Descriptions
Product Type
Coil
extra long description
DC TYPE; NEMA 2 SIZE; XT CONTACTOR USED ON; 415 VAC AT 50 HZ, 460 VAC AT 60 HZ VOLTAGE RATING; C SUFFIX DESIGNATOR; FRAME SIZE D (55 MM)
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 415/50 480
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 415 VAC AT 50 HZ, 480 VAC AT 60 HZ VOLTAGE RATING; C SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
Additional Information
Suffix Designator
C
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCERENCOILDC
Model
XT
GTIN
04015082811747
UPC
015082811741
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat