XTCR040D11A - Contactor 3P FVR 40A Frame D 1NO1NC 110/50 120/60

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCR040D11A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR040D11A
Description
Contactor 3P FVR 40A Frame D 1NO1NC 110/50 120/60
Eaton XT IEC Contactor, 40A, Top-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55 MM, 50-60 HZ, 3, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685180250 / 00786685180250
Weight per unit
4.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCR040D11A - Large Image
 
XTCR040D11A - Large Image
 
XTCR040D11A - Large Image
 
XTCR040D11A - Small Image
Attachments
 
 
XTCR040D11A - Specification Sheet
Other Links
 
 
XTCR040D11A - Other
 
XTCR040D11A - Other
 
XTCR040D11A - Other
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
Fill
Product Type
Eaton XT IEC Contactor
Description
CONTACTOR 3P FVR 40A FRAME D 1NO1NC 110/50 120/60
extra long description
ETN XTCR040D11A Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 40A, Top-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 40A, Frame D, 55 mm, 50-60 Hz, 3, 7.5/ 10, 15, 30, 40 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVR
Additional Information
dimensions
9.5000 IN X 6.5000 IN X 6.0000 IN
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR040D11A
GTIN
00786685180250
UPC
786685180250
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4.6999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EN 60947,IEC 60947,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat