XTPB012BC1 - MMP PB Frame B Class 10 8-12a

Eaton

  • $267.43 (Each)
  • $267.43 (Each)
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
XTPB012BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB012BC1
Description
MMP PB Frame B Class 10 8-12a
MMP PB Frame B Class 10 8-12a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082784854 / 4015082784850 / 04015082784850
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.43 (Each)
Resources
Images
 
 
XTPB012BC1 - Small Image
 
XTPB012BC1 - Large Image
Attachments
 
 
XTPB012BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12 AMPERE
Dimensions and Weight
Size
FRAME 45 MM
Descriptions
Product Type
Manual Motor Protector
extra long description
MOTOR PROTECTOR TYPE; FRAME 45 MM SIZE; 12 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 8 TO 12 AMPERE OVERLOADS; 3 HP AT 200/240 V, 7 1/2 HP AT 480 V, 10 HP AT 600 V 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; APPROVAL UL 508, CSA, CE; XTPB MODEL
Description
MMP PB FRAME B CLASS 10 8-12A
Long Description
MANUAL MOTOR PROTECTOR, MOTOR PROTECTOR TYPE; FRAME 45 MM SIZE; 12 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
APPROVAL UL 508, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
3 Phase HP/Volts
3 HP AT 200/240 V, 7 1/2 HP AT 480 V, 10 HP AT 600 V
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 8 TO 12 AMPERE
Construction Standard
IEC
Enclosure Type
Open
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB012BC1
Model
XTPB
GTIN
04015082784850
UPC
015082784854
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
MOTOR PROTECTOR
Packaging
Weight per each
0.7