1004455BCH - 200A Singleph Oh

Eaton

  • $135.37 (Each)
  • $135.37 (Each)
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
1004455BCH
Manufacturer
Eaton
Manufacturer's Part Number
1004455BCH
Description
200A Singleph Oh
Meter Socket, 200 A, 15 In Overall Height, 8 In Overall Width, 4.38 In Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 In Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Top/Bottom Feed, 5 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685160214 / 00786685160214
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.37 (Each)
Resources
Tech Bulletins
 
 
1004455BCH - Tech Bulletin
Other Links
 
 
1004455BCH - Other
 
1004455BCH - Other
 
1004455BCH - Other
 
1004455BCH - Other
 
1004455BCH - Other
Brochures
 
 
1004455BCH - Brochure
Attachments
 
 
1004455BCH - Specification Sheet
Images
 
 
1004455BCH - Large Image
 
1004455BCH - Large Image
 
1004455BCH - Large Image
 
1004455BCH - Large Image
 
1004455BCH - Large Image
 
1004455BCH - Small Image
 
1004455BCH - Large Image
Specifications Sheets
 
 
1004455BCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 AWG to 250 kcmil
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
4.38 in
Descriptions
Features
Eaton meter socket, Resi type cover, 200A, Over/under, 2 inch bolt-on hub, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15 in Overall Height, 8 in Overall Width, 4.38 in Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 in Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 250 kcmil Wire Size, Top/Bottom Feed, 5 lb
Short Description
Meter Socket, 200 A, 600V, #8 AWG to 250 kcmil, UG
Description
200A SINGLEPH OH
extra long description
ETN 1004455BCH 200A, Single Phase,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15 in
Overall Width
8 in
Mounting Type
Top/Bottom Mount
Hub Type
1-1/4 in Bolt-On
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.3800 IN X 8.0000 IN X 15.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1004455BCH
GTIN
00786685160214
UPC
786685160214
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat