1004771BCH - CHD

1004771BCH - 320A 1PH Oh/Ug Meter Socket

Eaton

  • $994.50 (for 1 Each)
  • $994.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1004771BCH
    Manufacturer
    Eaton
    Manufacturer's Part Number
    1004771BCH
    Description
    320A 1PH Oh/Ug Meter Socket
    Meter Socket, 320 A, 36.63 In Overall Height, 5.68 In Overall Length, 3 In Bolt-On Hub Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V, Lever Bypass, Top/Bottom Feed, 5 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Single Meter Sockets - Commercial Single Meter Socket  Mark as Incorrect
    Suggest a New Category
    Classification
    Meter Sockets
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/GTIN
    786685160184 / 00786685160184
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $994.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Attachments
     
     
    1004771BCH - Specification Sheet
     
    1004771BCH - Specification Sheet
     
    1004771BCH - Specification Sheet
    Images
     
     
    1004771BCH - Large Image
     
    1004771BCH - Small Image
     
    1004771BCH - Large Image
     
    1004771BCH - Large Image
    Other Links
     
     
    1004771BCH - Other
    Brochures
     
     
    1004771BCH - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    320 A
    Number of Phases
    1
    Number of Wires
    3
    Three-wire
    Voltage Rating
    600 WTT
    Phase
    1 PH
    amperage rating
    320 WTT
    Dimensions and Weight
    Overall Length
    5.68 in
    Descriptions
    Description
    320A 1PH OH/UG METER SOCKET
    Product Type
    Meter Socket
    320A, Single Phase, Oh/Ug
    Long Description
    Meter Socket, 320 A, 36.63 in Overall Height, 5.68 in Overall Length, 3 in Bolt-On Hub Hub, 1 Phase, 15 in Overall Width, 4 Jaws, 3 Wires, 600 V, Lever Bypass, Top/Bottom Feed, 5 lb
    Features
    All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
    Short Description
    Meter Socket, 320 A, 3 in Bolt-On Hub, 1 Phase
    Additional Information
    accessory type
    Meter Socket
    Overall Height
    36.63 in
    Hub Type
    3 in Bolt-On Hub
    3 in bolt-on hub
    Overall Width
    15 in
    Number of Jaws
    4
    Four-jaws
    Bypass Type
    Lever Bypass
    feed type
    Top/Bottom
    Top/bottom
    Standards Met
    Ul Listed
    package quantity
    1 CT
    Made in USA
    Yes
    Number of Sockets
    1 PH
    bypass
    Lever bypass
    security
    STUD SIZE #6; 0.79 INCH LENGTH; INSULATION GRIP SLEEVE
    dimensions
    5.6800 IN X 15.0000 IN X 36.6300 IN
    line
    #4-600 kcmil
    Manufacturer Information
    Brand
    Eaton Corp
    EATON
    Viton(R)
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    1004771BCH
    sub brand
    None Mount
    GTIN
    00786685160184
    UPC
    786685160184
    Taxonomies, Classifications, and Categories
    Category Description
    Meter Sockets
    Type
    Meter socket
    unspsc code
    39121102
    igcc
    4314 CFM
    Packaging
    Weight
    5 lb
    Weight per each
    5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Power Distribution;Commercial
    POWER DISTRIBUTION
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 N. San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1004771BCH

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ARP00016CHB - Large Hub Cover Plate - Eaton Corp

From Eaton Corp,
Large Hub Cover Plate

$9.69
Per Each
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$121.99
Per 100 Each
Item Details

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$247.13
Per 100 Each
Item Details



108S - 3" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
3" Steel Locknut

$338.99
Per 100 Each
Item Details

326 - 2" Plastic Bushing - Bridgeport Fittings
326

From Bridgeport Fittings,
2" Plastic Bushing

$53.49
Per 100 Each
Item Details

386DC - 2" Diecast Insulated Grounding Bushing - Bridgeport Fittings

From Bridgeport Fittings,
2" Diecast Insulated Grounding Bushing

$789.99
Per 100 Each
Item Details