1004931BCH - 125A Singleph Oh

Eaton

  • $134.68 (Each)
  • $134.68 (Each)
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
1004931BCH
Manufacturer
Eaton
Manufacturer's Part Number
1004931BCH
Description
125A Singleph Oh
Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 In Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 5 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685160207 / 00786685160207
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.68 (Each)
Resources
Tech Bulletins
 
 
1004931BCH - Tech Bulletin
Attachments
 
 
1004931BCH - Specification Sheet
Other Links
 
 
1004931BCH - Other
 
1004931BCH - Other
 
1004931BCH - Other
 
1004931BCH - Other
Brochures
 
 
1004931BCH - Brochure
Images
 
 
1004931BCH - Large Image
 
1004931BCH - Large Image
 
1004931BCH - Large Image
 
1004931BCH - Large Image
 
1004931BCH - Small Image
 
1004931BCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Wires
3
Wire Size
#8 to 2/0 AWG
Number of Phases
1
amperage rating
125A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Features
Eaton meter socket, Resi type cover, 125A, Over, 1.25 inch bolt-on hub, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, 3-wire, Horn, Ringless, 600 Vac
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 10.88 in Overall Height, 8 in Overall Width, 3.5 in Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 in Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 5 lb
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Description
125A SINGLEPH OH
extra long description
ETN 1004931BCH 125A, Single Phase,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
10.88 in
Overall Width
8 in
Mounting Type
Top/Bottom Mount
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Hub Type
1-1/4 in Bolt-On
dimensions
3.5000 IN X 8.0000 IN X 10.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1004931BCH
GTIN
00786685160207
UPC
786685160207
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat