We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
10NEU125B - CHD

10NEU125B - LD-CTR Neut Assy

Eaton Cutler-Hammer

  • $28.28 (for 1 Each)
  • $28.28 (1 Each)
  • $565.60 (20 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10NEU125B
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    10NEU125B
    Description
    LD-CTR Neut Assy
    BR Style 1 In Loadcenter Renewal Part, Neutral Assembly
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Load Centers & Accessories - Load Center Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Temp. Power Panels & Accessories
    UNSPSC
    39121321 - Electrical Box Hardware and Accessories
    UPC/GTIN
    786676100205 / 00786676100205
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $28.28 (1 Each)
    Standard Packaging
    $565.60 (20 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    10NEU125B - Large Image
     
    10NEU125B - Small Image
     
    10NEU125B - Large Image
    Attachments
     
     
    10NEU125B - Specification Sheet
     
    10NEU125B - Specification Sheet
    Brochures
     
     
    10NEU125B - Brochure
    Specifications Sheets
     
     
    10NEU125B - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #6–1/0 AWG Cu or #6–2/0 AWG Al, (10) #14-4 AWG Cu at 60°C or 75°C
    amperage rating
    125A
    used with
    For BR loadcenter
    Descriptions
    Long Description
    BR style 1 in loadcenter renewal part, neutral assembly
    special features
    Suitable for BR loadcenter
    Description
    LD-CTR NEUT ASSY
    Product Type
    BR Style 1 In Loadcenter Renewal Part
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    10NEU125B
    GTIN
    00786676100205
    UPC
    786676100205
    Taxonomies, Classifications, and Categories
    unspsc code
    39121321
    igcc
    4459
    Type
    Neutral assembly
    Category Description
    TEMP. POWER PANELS & ACCESSORIES
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    standard
    Federal Specifications Classification W-P-115B, Type 1 and Class 2 Requirements
    Application
    POWER DISTRIBUTION
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 10NEU125B

    Type in the slang term you'd like to suggest.

* All prices subject to change.