15RBA4250E - Fuse Rba 400 15KV 250e

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15RBA4250E
Manufacturer
Eaton
Manufacturer's Part Number
15RBA4250E
Description
Fuse Rba 400 15KV 250e
Eaton Bussmann Series Rba Expulsion Fuse Refill Unit, 250E, 16 KV Max, 14 KV Nominal, E Class
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
786670233329 / 00786670233329
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15RBA4250E - Large Image
 
15RBA4250E - Small Image
Other Links
 
 
15RBA4250E - Other
 
15RBA4250E - Other
Brochures
 
 
15RBA4250E - Brochure
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
14 kV
amperage rating
250 E
Descriptions
Product Type
Fuse, Rba 400 15KV 250e
Description
FUSE RBA 400 15KV 250E
Long Description
Eaton Bussmann series RBA expulsion fuse refill unit, 250E, 16 kV max, 14 kV nominal, E class
extra long description
ETN 15RBA4-250E Fuse, RBA 400 15kV
Features
Eaton’s RBA and RDB expulsion power fuse units offer outstanding protection and reliability, broad selection possibilities, ease of installation, and economy over time. They can be used in enclosures (RBA) or outdoors (RDB) for distribution system protection up to an operational voltage of 34.5 kV. The fuses operate exactly when and how they should, and do not operate when they shouldn’t, a subtle but important distinction.
Additional Information
dimensions
12.5000 IN X 2.5000 IN X 2.5000 IN
class
Class E
Manufacturer Information
Manufacturers Part Number
15RBA4250E
Brand
Viton(R)
GTIN
00786670233329
UPC
786670233329
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEEE Std. C37.41
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat