1MCB1400RBCA600 - Group Metering Main Circuit BRKR - Arc Flash Maint

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MCB1400RBCA600
Manufacturer
Eaton
Manufacturer's Part Number
1MCB1400RBCA600
Description
Group Metering Main Circuit BRKR - Arc Flash Maint
Eaton Main Circuit Breaker, 1400A, Copper, Nema 3R, Underground, RGH, Three-Wire, Single-Phase, 120/240V, (6) #2 Awg-600 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685960050 / 00786685960050
Weight per unit
314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1MCB1400RBCA600 - Specification Sheet
Images
 
 
1MCB1400RBCA600 - Large Image
 
1MCB1400RBCA600 - Large Image
 
1MCB1400RBCA600 - Large Image
 
1MCB1400RBCA600 - Large Image
 
1MCB1400RBCA600 - Small Image
Other Links
 
 
1MCB1400RBCA600 - Other
 
1MCB1400RBCA600 - Other
 
1MCB1400RBCA600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1400 A
Voltage Rating
120/240 V
Phase
Single-phase
Descriptions
extra long description
ETN 1MCB1400RBCA600 GROUP MTRG MAIN
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
GROUP METERING MAIN CIRCUIT BRKR - ARC FLASH MAINT
Product Type
Group MTRG Main CT BRK Arc Flash MNT
Long Description
Eaton main circuit breaker, 1400A, Copper, NEMA 3R, Underground, RGH, Three-wire, Single-phase, 120/240V, (6) #2 AWG-600 kcmil
Additional Information
dimensions
18.1300 IN X 25.1300 IN X 57.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MCB1400RBCA600
GTIN
00786685960050
UPC
786685960050
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
314
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat