1MPSC1 - Line Lug Kit For M.P. Cannot Be Used On 1MP2122R R

Eaton

  • $116.29 (Each)
  • $116.29 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MPSC1
Manufacturer
Eaton
Manufacturer's Part Number
1MPSC1
Description
Line Lug Kit For M.P. Cannot Be Used On 1MP2122R R
Eaton Meter Pack Field-Installed Lugs, Field-Installed Lugs, Used With: 400 or 600A Main Bus, Chicago and Wisconsin Pedestals, Wire Size: 250-750 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849054168 / 00786849054168
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.29 (Each)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
1MPSC1 - Small Image
 
1MPSC1 - Large Image
Attachments
 
 
1MPSC1 - Specification Sheet
Brochures
 
 
1MPSC1 - Brochure
Other Links
 
 
1MPSC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Line Lug Kit For MP, Not For 1MP2122R, RL
extra long description
ETN 1MPSC1 LINE LUG KIT FOR MP, Not
Description
LINE LUG KIT FOR M.P. CANNOT BE USED ON 1MP2122R R
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Long Description
Eaton meter pack field-installed lugs, Field-installed lugs, Used with: 400 or 600A main bus, Chicago and Wisconsin pedestals, Wire size: 250-750 kcmil
Special Features
For use with: Chicago and Wisconsin pedestals
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.0000 IN X 5.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MPSC1
GTIN
00786849054168
UPC
786849054168
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Prescott Valley
3 View Store

* All prices subject to change.

Begin Live Chat