3MM512RRL - 3PH Ringless M.M. 5 Sockets 125a

Eaton

  • $1118.69 (Each)
  • $1,118.69 (Each)

In-Stock: 8 available locally (Baton Rouge, LA) ( change location)
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
3MM512RRL
Manufacturer
Eaton
Manufacturer's Part Number
3MM512RRL
Description
3PH Ringless M.M. 5 Sockets 125a
Eaton Residential Meter Stack, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 5 Sockets, Three-Phase In, Single-Phase Out, Ringless Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052164 / 00786849052164
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,118.69 (Each)
Stock Availability
Baton Rouge
8 (Check another store)
All Stores
135
Resources
Images
 
 
3MM512RRL - Small Image
 
3MM512RRL - Large Image
 
3MM512RRL - Large Image
Attachments
 
 
3MM512RRL - Specification Sheet
Brochures
 
 
3MM512RRL - Brochure
Other Links
 
 
3MM512RRL - Other
 
3MM512RRL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1;3
Voltage Rating
120/208V
amperage rating
125
Descriptions
Product Type
3 Phase Ringless M.M., 5 Sockets, 125a
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Description
3PH RINGLESS M.M. 5 SOCKETS 125A
extra long description
ETN 3MM512RRL 3 PHASE RINGLESS M.M.
Long Description
Eaton residential meter stack, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
60.0000 IN X 15.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM512RRL
GTIN
00786849052164
UPC
786849052164
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
68
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 135

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
8 View Store

M-Z

Location Stock Available
Stafford
9 View Store
These alternate items can be purchased instead of 3MM512RRL.
Jump To:

Cross Referenced

These items are similar to 3MM512RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MM512RRL Eaton 00786849052164
EZMR315125 Schneider Electric 00785901402251

* All prices subject to change.

Begin Live Chat