ARP00035CHJ - 5TH Jaw Kit

Eaton

  • $41.75 (Each)
  • $41.75 (Each)
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
ARP00035CHJ
Manufacturer
Eaton
Manufacturer's Part Number
ARP00035CHJ
Description
5TH Jaw Kit
Eaton Meter Socket Fifth Jaw Kit, Fifth Jaw Kit, Used With: Meter Sockets
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004135 / 00782114004135
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.75 (Each)
Resources
Images
 
 
ARP00035CHJ - Large Image
 
ARP00035CHJ - Large Image
 
ARP00035CHJ - Large Image
 
ARP00035CHJ - Small Image
Other Links
 
 
ARP00035CHJ - Other
 
ARP00035CHJ - Other
 
ARP00035CHJ - Other
Brochures
 
 
ARP00035CHJ - Brochure
Attachments
 
 
ARP00035CHJ - Specification Sheet
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
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
5TH JAW KIT
extra long description
ETN ARP00035CHJ 5TH JAW KIT
Product Type
5TH Jaw Kit
Special Features
For Use With Meter Sockets
Long Description
Eaton meter socket fifth jaw kit, Fifth jaw kit, Used with: Meter sockets
Additional Information
dimensions
1.3658 IN X 0.4500 IN X 1.7186 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00035CHJ
GTIN
00782114004135
UPC
782114004135
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat