BRF120 - CHD

BRF120 - Fire Alarm BRKR Per Nfpa 72

Eaton

  • $37.94 (Each)
  • $37.94 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BRF120
    Manufacturer
    Eaton
    Manufacturer's Part Number
    BRF120
    Description
    Fire Alarm BRKR Per Nfpa 72
    Eaton BR Thermal Magnetic Circuit Breaker, Type BRF Plug-On Fire Alarm Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BRF, BRF
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Breakers
    UNSPSC
    73171510 - Electrical accessories or supplies manufacture services
    UPC/GTIN
    786685405315 / 00786685405315
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $37.94 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    BRF120 - Small Image
     
    BRF120 - Large Image
     
    BRF120 - Large Image
     
    BRF120 - Large Image
    Attachments
     
     
    BRF120 - Specification Sheet
     
    BRF120 - Specification Sheet
     
    BRF120 - Specification Sheet
    Brochures
     
     
    BRF120 - Brochure
     
    BRF120 - Brochure
    Tech Bulletins
     
     
    BRF120 - Tech Bulletin
    Other Links
     
     
    BRF120 - Other
     
    BRF120 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Eaton BR thermal magnetic circuit breaker,Type BRF plug-on fire alarm circuit breaker,20 A,10 kAIC,Single-pole,120/240V,BRF,BRF
    Product Type
    Fire Alarm Breaker Per Nfpa 72
    Description
    FIRE ALARM BRKR PER NFPA 72
    Additional Information
    dimensions
    3.0000 IN X 2.0000 IN X 3.0000 IN
    Manufacturer Information
    Brand
    EATON
    Manufacturers Part Number
    BRF120
    GTIN
    00786685405315
    UPC
    786685405315
    Taxonomies, Classifications, and Categories
    Category Description
    BREAKERS
    Type
    Thermal magnetic circuit breakers
    Packaging
    Weight per each
    0.3
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Contact Manufacturer,NFPA 72,HACR Rated
    Application
    Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BRF120

    Type in the slang term you'd like to suggest.

* All prices subject to change.