CC3200X - CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K

Eaton

  • $1179.11 (Each)
  • $1,179.11 (Each)
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
CC3200X
Manufacturer
Eaton
Manufacturer's Part Number
CC3200X
Description
CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114314999 / 00782114314999
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,179.11 (Each)
Resources
Images
 
 
CC3200X - Large Image
 
CC3200X - Large Image
 
CC3200X - Large Image
 
CC3200X - Small Image
Attachments
 
 
CC3200X - Specification Sheet
Other Links
 
 
CC3200X - Other
 
CC3200X - Other
 
CC3200X - Other
Brochures
 
 
CC3200X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/208Y
Poles
Three-pole
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description
Eaton BR main breaker kit,Molded case breaker,225 A,10 kAIC,Three-pole,240 V,!,#2/0 AWG-300 kcmil Cu/Al,CC,Type ECC Unit enclosures
Description
CC TENANT BRANCH BRKR 200A/3 POLE 120/240V 10K
Product Type
CC, 3P, 200A, 10KAIC, Load Lugs Only
extra long description
ETN CC3200X CC, 3P, 200A, 10kAIC, L
Additional Information
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3200X
GTIN
00782114314999
UPC
782114314999
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat