We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH120 - CHD

CH120 - 1P 20A 120V Breaker

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH120
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CH120
    Description
    1P 20A 120V Breaker
    Type CH 3/4-Inch Standard Circuit Breaker, Single-Pole, 20A, 120/240V, 10 Kaic, (1) #14-8, (2) #14-10 Awg Cu/Al 600C or 750C
    Slang Terms

    Suggest a New Term
    Categories
    Standard Trip Plug - 1 Pole Standard Trip Plug-In  Mark as Incorrect
    Suggest a New Category
    Classification
    Loadcenter Plug In Breakers
    UNSPSC
    39121601 - Circuit breakers
    UPC/GTIN
    782113101644 / 00782113101644
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $7.79 (1 Each)
    Carton
    $77.90 (10 Each)
    Standard Packaging
    $389.50 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    23 Each
    Resources
    Images
     
     
    CH120 - Large Image
     
    CH120 - Small Image
    Attachments
     
     
    CH120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
    interrupt rating
    10 kAIC
    Poles
    1
    Voltage Rating
    120/240
    amperage rating
    20
    used with
    Type CH Loadcenters
    Dimensions and Weight
    Length
    3.5 IN
    Width
    5
    Height
    3
    Descriptions
    Product Type
    Type CH 3/4-Inch Standard Circuit Breaker
    Long Description
    Type CH 3/4-inch Standard Circuit Breaker, Single-Pole, 20A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C
    Description
    1P 20A 120V BREAKER
    Additional Information
    main circuit breaker
    CH
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH120
    GTIN
    00782113101644
    UPC
    782113101644
    Taxonomies, Classifications, and Categories
    unspsc code
    39121601
    igcc
    4813
    Type
    Type CH 3/4-inch Standard Circuit Breaker
    Category Description
    LOADCENTER PLUG IN BREAKERS
    Packaging
    Weight per each
    0.27
    Carton
    10
    Package
    50
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Houston RDC

    A-L

    Location Stock Available
    View Store
    11 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH120

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.99
Per Each
Item Details

CH260 - 2P 60A 240V Breaker - Eaton Corp

From Eaton Corp,
2P 60A 240V Breaker

$18.99
Per Each
Item Details

CH230 - 2P 30A 240V Breaker - Eaton Corp

From Eaton Corp,
2P 30A 240V Breaker

$15.58
Per Each
Item Details



CH115 - 1P 15A 120V Breaker - Eaton Corp

From Eaton Corp,
1P 15A 120V Breaker

$7.79
Per Each
Item Details

CH250 - 2P 50A 240V Breaker - Eaton Corp

From Eaton Corp,
2P 50A 240V Breaker

$15.58
Per Each
Item Details

CHF230 - 2P 30A 240V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
2P 30A 240V Breaker W/ Trip Flag

$15.99
Per Each
Item Details