CH18L3125R - 3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 3R

Eaton

  • $417.86 (Each)
  • $417.86 (Each)

Availability: In Stock Locally
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
CH18L3125R
Manufacturer
Eaton
Manufacturer's Part Number
CH18L3125R
Description
3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Cover Included, Main Lug Only, 125 A, C, Copper, Nema 3R, Metallic, Overhead, CH, 18 Circuits, 18 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097541 / 00782113097541
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.86 (Each)
Resources
Images
 
 
CH18L3125R - Large Image
 
CH18L3125R - Large Image
 
CH18L3125R - Large Image
 
CH18L3125R - Small Image
 
CH18L3125R - Video
Attachments
 
 
CH18L3125R - Specification Sheet
Other Links
 
 
CH18L3125R - Other
 
CH18L3125R - Other
 
CH18L3125R - Other
 
CH18L3125R - Other
Brochures
 
 
CH18L3125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 A
interrupt rating
35 kAIC
Phase
Three-phase
Dimensions and Weight
Width
14.3100
Depth
21.0000
Height
5.1900
Size
C
Descriptions
Description
3PH/CH LOADCNTR 125A MLO 18 CIR. CU BUS NEMA 3R
Product Type
3PH/CH LC 125A Mlo 18 CKT Cu Bus N3R
extra long description
ETN CH18L3125R 3Ph/CH LC 125A MLO 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Cover included,Main lug only,125 A,C,Copper,NEMA 3R,Metallic,Overhead,CH,18 Circuits,18 Spaces,Four-wire,Three-phase,#1-4/0 AWG
Special Features
Cover included
Additional Information
media
Yes
number of spaces
18
dimensions
21.0000 IN X 14.3100 IN X 5.1900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH18L3125R
GTIN
00782113097541
UPC
782113097541
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat