CH220CAF - CH Combination Type Afci 2 Pole 20A 10kaic

Eaton

  • $165.48 (Each)
  • $165.48 (Each)

  • $1,654.80 (Per 10)
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
CH220CAF
Manufacturer
Eaton
Manufacturer's Part Number
CH220CAF
Description
CH Combination Type Afci 2 Pole 20A 10kaic
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Combination Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685495187 / 00786685495187
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.48 (Each)
Standard Packaging
$1,654.80 (Per 10)
Resources
Images
 
 
CH220CAF - Large Image
 
CH220CAF - Large Image
 
CH220CAF - Large Image
 
CH220CAF - Small Image
Attachments
 
 
CH220CAF - Specification Sheet
Other Links
 
 
CH220CAF - Other
 
CH220CAF - Other
 
CH220CAF - Other
Brochures
 
 
CH220CAF - Brochure
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
120/240 V
interrupt rating
10 kAIC
Poles
Two-pole
amperage rating
20 A
Descriptions
Description
CH COMBINATION TYPE AFCI 2 POLE 20A 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Afci 2 Pole 20 Amp, 10kaic
extra long description
ETN CH220CAF CH AFCI 2 POLE 20 AMP,
Long Description
Eaton CH AFCI circuit breaker, Plug-on branch feeder arc fault combination circuit breaker, 20 A, 10 kAIC, Two-pole, 120 V,120/240 V, CH, Type CH Loadcenters
Special Features
Combination arc fault
Additional Information
dimensions
3.5000 IN X 6.0000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH220CAF
GTIN
00786685495187
UPC
786685495187
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.85
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat