We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH220SW - CHD

CH220SW - 2P 20A 240V Switching Neutral Breaker

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH220SW
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CH220SW
    Description
    2P 20A 240V Switching Neutral Breaker
    Type CH 3/4 In Neutral Switching Circuit Breaker, For Type CH Loadcenters, CH Main Breaker, 20A, 120V, Two-Pole, 10 Kaic, #14-8 Awg Cu/Al 60°C or 75°C, Common Breaker Trip, Neutral Switching, to Opposite Phasing
    Slang Terms

    Suggest a New Term
    Categories
    Special Application Plug-In - 2P Special Application Plug-In  Mark as Incorrect
    Suggest a New Category
    Classification
    Specialty Breakers (Quad, Dupl, Shunt Trip).
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    782113101781 / 00782113101781
    Weight per unit
    0.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    CH220SW - Large Image
     
    CH220SW - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120
    Wire Size
    #14-8 AWG Cu/Al 60°C or 75°C
    interrupt rating
    10 kAIC
    Poles
    2
    amperage rating
    20
    used with
    Type CH Loadcenters
    Dimensions and Weight
    Height
    0.42
    Length
    1.5
    Width
    5
    Descriptions
    Long Description
    Type CH 3/4 in Neutral Switching Circuit Breaker, For Type CH Loadcenters, CH main breaker, 20A, 120V, Two-pole, 10 kAIC, #14-8 AWG Cu/Al 60°C or 75°C, Common breaker trip, Neutral switching, TO opposite phasing
    Product Type
    Type CH 3/4 In Neutral Switching Circuit Breaker
    Description
    2P 20A 240V SWITCHING NEUTRAL BREAKER
    Additional Information
    Trip Type
    Common breaker trip
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH220SW
    GTIN
    00782113101781
    UPC
    782113101781
    Taxonomies, Classifications, and Categories
    Category Description
    SPECIALTY BREAKERS (QUAD, DUPL, SHUNT TRIP).
    Packaging
    Weight per each
    0.6
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH220SW

    Type in the slang term you'd like to suggest.

* All prices subject to change.