CH22N125R - 1PH/CH Loadcenter 125A Conv. 22 Cir. Cu Bus Nema 3

Eaton

  • $264.09 (Each)
  • $264.09 (Each)
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
CH22N125R
Manufacturer
Eaton
Manufacturer's Part Number
CH22N125R
Description
1PH/CH Loadcenter 125A Conv. 22 Cir. Cu Bus Nema 3
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 Awg Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 In Overall Length, 14.31 In Overall Width, 5.19 In Overall Height, 25 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098524 / 00782113098524
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.09 (Each)
Resources
Images
 
 
CH22N125R - Large Image
 
CH22N125R - Large Image
 
CH22N125R - Large Image
 
CH22N125R - Small Image
 
CH22N125R - Small Image
 
CH22N125R - Large Image
 
CH22N125R - Video
Attachments
 
 
CH22N125R - Specification Sheet
Specifications Sheets
 
 
CH22N125R - Specification Sheet
Other Links
 
 
CH22N125R - Other
 
CH22N125R - Other
 
CH22N125R - Other
 
CH22N125R - Other
Brochures
 
 
CH22N125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V
Wire Size
#10 to #1/0 AWG
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
125 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
21 in
Width
15.6000
Depth
22.1000
Height
5.1000
Size
C
Descriptions
Product Type
Convertible Loadcenter
Long Description
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 AWG Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 in Overall Length, 14.31 in Overall Width, 5.19 in Overall Height, 25 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
Convertible Loadcenter, 125 A, 120/240 V, 22C, 1PH, N3R
Description
1PH/CH LOADCENTER 125A CONV. 22 CIR. CU BUS NEMA 3
extra long description
ETN CH22N125R Eaton CH convertible
Special Features
Cover included
Additional Information
Number of Circuits
22
Overall Width
14.31 in
Overall Height
5.19 in
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Enclosure Type
Nema 3R
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
media
Yes
number of spaces
22
dimensions
22.1000 IN X 15.6000 IN X 5.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH22N125R
GTIN
00782113098524
UPC
782113098524
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat